Abbotsford
iwalsvn40w40k120277dd1fp

STANDARD PRODUCTS 4 ft 40W 120-277V 4000K 5200LM LED Vapor Tight Luminaire, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66197

Description

The Vapor Tight series is an enclosed luminaire that combines state-of-the-art LED technology with an IP rated vapor tight housing. This luminaire is protected against extreme temperatures, the intrusion of dust and jets of waters projected from any direction. Its durable construction provides protection against harsh environmental conditions and corrosion.FEATURES:- Impact resistant polycarbonate construction- Integrated durable gasket that seals the entire enclosure- UV stabilized lens

Specifications

Brand Name Standard Products Item Name Vapor Tight Fixture
Type Dimmable, Narrow Voltage Rating 120 - 277 V, 0 - 10 V Dimming
Fixture Wattage 40 W Lamp Type LED
DLC N DLC Code PL3G6XCN0DRO
DLC Class Premium DLC Version 5.0
Lamp Wattage 40 W Average Life 50000 hr
Color Temperature 4000 K Color Rendering Index (CRI) 80
Lens Type Frosted Polycarbonate Lumens 5200 lm
Enclosure Type IP65 Mounting Type Pendant/Suspended/Surface
Housing Material Polycarbonate Dimensions 4 ft L
Includes Stainless Steel Clips Standards DLC Certified, cULus Listed
UPC 069549661974

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok