Abbotsford
lumiplled054

THOMAS & BETTS. 4 ft 120/277VAC 5000K 5000LM IPL-LED Series IP65 Linear LED Fixture

Inventory
Unavailable for order
Manufacturer:T&B
Manufacturer #:IPL-LED05-4
Documents Documents

Description

FEATURES:• IP65 Rated• Polycarbonate enclosure and lens, vandal resistant and UV stabilized• Rust-proof hardware• Ceiling, surface or pendant mounting• Low profile, less than 4 inch deep• 0-10V dimming standard on all models• 120VAC to 277VAC universal• Certified for wet and damp locations• Expected life of 50 000 hours (L70), CCT 5000K• 5 year Limited Warranty

Specifications

Brand Name ABB Sub Brand Lumacell®
Item Name LED Light Fixture Type Linear, Dimmable, Rectangular
Voltage Rating 120 - 277 VAC, 0 - 10 V Dimming Fixture Wattage 47 W
Lamp Type LED Series IPL-LED
Amperage Rating 0.39/0.17 A Average Life 50000 hr
Light Color White Color Temperature 5000 K
Lens Type Polycarbonate Lumens 5000 lm
Enclosure Type IP65 Mounting Type Ceiling/Surface/Pendant
Housing Material Polycarbonate Dimensions 50-3/4 in L x 6-3/4 in W x 3-3/4 in H
Standards cUL Listed, Wet, Damp Location Listed Application For Institutional, Commercial, Hospitality
UPC 624616326547

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok