Abbotsford
nrldp42871l

PAULUHN 4 ft Long 4 T12 HO Lamps 60W 120-277V 50/60Hz Surface/Ceiling Mount DuraPro Linear Fluorescent Luminaires

Inventory
Unavailable for order
Manufacturer:PAULUHN
Manufacturer #:DP42871L

Description

Linear Fluorescent Luminaires with 4 number of lamps, 60 W, 120-277 V, 50/60 Hz. It is surface/ceiling mount with T12 HO lamp type, 4 feet length. Features include spring loaded lampholders for linear lamps resist shock and vibration, Neoprene gasket resists petroleum, Extruded aluminium body and cast aluminium end caps.

Specifications

Brand Name Crouse-Hinds Sub Brand Pauluhn
Type Linear Fluorescent Voltage Rating 120 to 277 V
Lamp Type F48 T12HO RDC Ballast Type T12HO RDC R17d
Standards UL 844, UL 1598, CSA Application Land Based Drilling, Hazardous Area
UPC 662276390768

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok