IPEX 077231 150W SCEPTALIGHT™ Incandescent Pendant Mount Fixture with Standard Clear Glass Globe, Grey
Description
Pendant mount luminaire with standard clear glass globe, 150W incandescent lamp.
Specifications
Brand Name | Ipex | Item Name | Wet Location Utility Light with Standard Clear Glass Globe |
Type | INC. FIXT. | Voltage Rating | 120 V |
Lamp Type | (1) Incandescent | Number of Lamps | 1 |
Lamp Wattage | 150 WTT | Housing Material | PVC |
Dimensions | 120.65 mm W x 260.35 mm H | Standards | CSA C22.2 No. 250-0, UL 1598 |
UPC | 622454772311 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |