Abbotsford
stnvn4ls2w/40k

STANPRO 4 ft 120-277V 4000K 5500LM VN4-L Series LED Vapour Tight Linear Luminaire

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:VN4-LS2-W/40K

Description

The VN4-L is an IP66, IP67, NSF rated sealed 4 foot linear luminaire for use in for both indoor and outdoor applications. Ideal for food processing and beverage plants, refrigerated storage, schools, parking garages.The housing is constructed from a one piece glass reinforced white fiberglass. A closed cell, high temperature poured in place gasket and acetal polyoxymethylene (POM) latches seal the enclosure from most hostile environments. The fixture comes standard with an impact resistant acrylic frosted lens.Stainless steel ceiling mounting brackets and mounting bail brackets for suspended mount included.

Specifications

Brand Name Stanpro Item Name Vapor Tight Fixture
Type Dimmable Voltage Rating 120 - 277 VAC
Fixture Wattage 54 W Lamp Type LED
Housing Finish White Series VN
Color Temperature 4000 K Lens Type Acrylic Frosted
Lumens 5329 lm Enclosure Type IP66, IP67, NEMA 4X
Mounting Type Ceiling or Suspended Housing Material Glass Reinforced Fiberglass
Dimensions 4 ft Standards CSAus Certified, NSF Approved
Application For Both Indoor and Outdoor Applications and ideal for Food Processing and Beverage Plants, Refrigerated Storage, Schools, Parking Garages

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok