Abbotsford
stnvn8f4t8032h

STANPRO VN8F4T8032-H 8ft 32W 347V 4-Lamp VN8 Series T8 Vapour Tight Linear Fluorescent, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:VN8F4T8032-H

Description

The VN8 is a IP67, NSF rated sealed 8 feet linear luminaire for use in for both indoor and outdoor applications. Ideal for food processing and beverage plants, refrigerated storage, schools, parking garages, etc.Housing: The housing is constructed from a one piece glass reinforced white fiberglass. A closed cell, high temperature poured in place gasket and polycarbonate latches seal the enclosures from most hostile environments. Clear lens standard.Mounting: Ceiling mounting brackets included for ceiling or horizontal wall mounting. Bail brackets included for suspended ceiling mount available.

Specifications

Brand Name Stanpro UPC 874046002034

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok