Abbotsford
stnvt4f2t8032h

STANPRO 32W 347V VT4 Series T8 2-Lamp Linear Fluorescent Light Fixture

Price $166.16 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:VT4F2T8032-H
Documents Documents

Description

The VT4 series of IP65 rated linear fluorescent fixtures are sealed against water and moisture making them ideal for wet and damp locations. Uniform gasketing is inserted around the entire housing, ensuring a complete seal. The polycarbonate housing and lens are corrosion resistant and will not rot or rust. A high performance, metal reflector provides superior light output and helps dissipate ballast heat.

Specifications

Brand Name Stanpro Item Name Fluorescent Light Fixture
Type Linear Voltage Rating 347 VAC
Fixture Wattage 64 W Lamp Type T8 Fluorescent
Number of Lamps 2 Series VT4
Lamp Wattage 32 W Ballast Type Electronic Program Start
Lens Type Reinforced Plastic Enclosure Type IP65
Mounting Type Ceiling/Suspended/Wall Housing Material Polycarbonate
Dimensions 50-1/4 in L x 3-3/4 in W x 6-1/2 in H Standards CSA Certified
Application For Damp and Wet Locations UPC 874046002002

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok