stnvtl4ls3q3c

FIXT LED VAPOR TIGHT 4FT3K 4K 5K 5450LM 120-347V

Availablefor Backorder
Price $141.68 / EA
Qty EA
Manufacturer:STANDARD
Manufacturer #:68322

Specifications

Brand Name Stanpro Item Name LED Vapor Tight Fixture
Type Dimmable Voltage Rating 120 - 347 VAC, 0 - 10 V Dimming
Fixture Wattage 42 W Lamp Type LED
Series VTL4-LS3-Q/3C Light Output 130 lm/W
Average Life 140000 hr Color Temperature 3500/4000/5000 K
Color Rendering Index (CRI) 80 Lens Type Frosted Polycarbonate
Lumens 5450 lm Enclosure Type NEMA 4X, IP66
Mounting Type Surface, Suspended Housing Material Polycarbonate
Dimensions 4 ft L Standards cETLus Listed, DLC Premium PLDM6AU3WNEG Qualified, NSF Certified
Application For Residential Applications, Wet Locations

Packages

1 - UNIT - 1 4 - UNIT - 4 60 - PAL - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok