Abbotsford
stnvtl4ls3w3c

STANPRO 68319 4ft 42W 120-277V 5450LM VTL4-L Series LED Vaportight

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:68319
Documents Documents

Description

A 4' luminaire ideal for a variety of industrial, commercial and residential applications. Installed either indoors or outside, the VTL4-L provides superior light distribution. Intended for applications where moisture and/or dust may be present. Also appropriate for those applications that may require: washability/hose down, complete containment of the LEDs, the ability to withstand reduced temperatures and withstand moderate impact. Seals dust out

Specifications

Brand Name Stanpro Item Name LED Vapor Tight Fixture
Type Dimmable Voltage Rating 120 - 277 VAC, 0 - 10 V Dimming
Fixture Wattage 42 W Lamp Type LED
DLC Y DLC Code PLDM6AU3WNEG
DLC Class Standard DLC Version 5.1
Series VTL4-LS3-W/3C Light Output 130 lm/W
Average Life 140000 hr Color Temperature 3500/4000/5000 K
Color Rendering Index (CRI) 80 Lens Type Frosted Polycarbonate
Lumens 5450 lm Enclosure Type NEMA 4X, IP66
Mounting Type Surface, Suspended Housing Material Polycarbonate
Dimensions 4 ft L Standards cETLus Listed, DLC Premium PLDM6AU3WNEG Qualified, NSF Certified
Application For Residential Applications, Wet Locations UPC 069549016712

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok