Abbotsford
rclvxbrled13dg

RC LIGHTING VXBRLED13DG RCL 13W 120/277V 5000K RC Lighting LED Vaporproof Wall Mount, Natural

Inventory
Unavailable for order
Manufacturer:RC LIGHTING
Manufacturer #:VXBRLED13DG RCL

Description

High performance, wall mount LED Vaporproof fixture. A classic design with cutting edge LED technology. Comes with die cast guard and frosted globe. Die cast aluminum housing and driver housing.

Specifications

Brand Name RC Lighting Item Name LED Wall-Mount Fixture
Type Vaporproof, Angled Voltage Rating 120 V
Fixture Wattage 13 W Lamp Type Not Exchangeable LED
Housing Finish Natural Shot Blasted Aluminum Lamp Wattage 15 W
Light Output 48 lm/W Average Life 100000 hr
Color Temperature 5000 K Color Rendering Index (CRI) 65
Lumens 729 lm Mounting Type Wall
Housing Material Die-Cast Aluminum Includes Lamp, Glass
Standards RoHS Compliant UPC 19813028354.0

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok