vissv224217ist8ele120

VISCOR SV224-217IST8 ELE120 2' Visioneering Vapor Proof Fixture

Not available for order
Price $97.70 / EA Eco fees: $0.15
Manufacturer:VISCOR
Manufacturer #:SV224-217IST8 ELE120

Description

Sentry vapour with fluorescent lamp T8 120V and electronic ballast

Specifications

Brand Name Visioneering Item Name Waterproof Luminaire
Type Direct Light Outlet Voltage Rating 120 V
Fixture Wattage 18 W Lamp Type T8 Fluorescent
Housing Finish White Lamp Wattage 18 W
Lamp Base G13 Medium Bi-Pin Lens Type Structured Plastic
Mounting Type Suspended Dimensions 24 in L x 177.8 mm W
Includes Control Unit

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok