Abbotsford
yklolvtwmm6

ACUITY 211RM6 15W 120V/277V 4000K OLVT Series Vapor Tight LED Wall Mount, Grey

Price $231.42 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:211RM6

Description

Intended Use: Provides years of maintenance-free illumination for indoor or outdoor use in residential & commercial applications.Construction: Cast-aluminum housing with corrosion-resistant paint in an industrial grey finish. Sealed gasket protects against moisture and dust.Optics: 4000K CCT LEDs. Frosted glass diffuser provides even light distributionElectrical: MVOLT driver operates on any line voltage from 120-277V Operating temperature -30ºC to 40ºC. 4kV surge protection standard.Installation: Mounts to ceiling or wall with recessed junction box (by others) or surface mount junction box (included).Listings: UL Listed to U.S. and Canadian safety standards for wet locations. Tested in accordance with IESNA LM-79 and LM-80 standards.Warranty: Five-year limited warranty.

Specifications

Brand Name Acuity Brands Item Name LED Recessed Downlight
Type Dimmable Voltage Rating 120 V
Fixture Wattage 12.7 W Lamp Type LED
Housing Finish Matte White Amperage Rating 0.11 A Input
Lighting Technology Center 2 Edge™ Lamp Wattage 15 W
Average Life 50000 hr Light Color White
Color Temperature 3000 K Color Rendering Index (CRI) 83
Ballast Type Electronic Transformer Lens Type Diffused
Lumens 725 lm Mounting Type Torsion Spring
Housing Material Die-Cast Aluminum Dimensions 3-7/8 in H
Includes E26 Adaptor, Friction Clip Standards CSA Certified, T24 Compliant
Application For Retrofit Into Existing Downlight Cans or New Construction and Remodel Applications, Wet Locations UPC 753573237457

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok