yklxvmll483500lmmv50k

ACUITY 47-13/16 inch 3500LM 5000K 120-277V XVML Series LED Vapor-Tight Fixture

In Stock
Price $128.38 / EA Eco fees: $0.15
Qty EA
Manufacturer:ACUITY
Manufacturer #:262EYR

Description

Experience the savings. Feel the value. The XVML LED vapor-tights from Lithonia Lighting® provide a cost-efficient enclosed-and-gasketed fixture designed specifically for demanding environments. The XVML LED vapor-tight is an easy-to-install, low-cost solution for wet locations and stands up to dust and dirt with its IP66 rating.UL/C-UL listed to US and Canadian Safety Standards. For use in wet locations under covered ceilings. For use in ambient temperatures from -4°F (-20°C) to 104°F (40°C). IP65 and IP66 rated. Junction Box mount rated IP65. This unit meets FCC Non-Consumer Class A (277v) and Consumer Class B (120V) limits.

Specifications

Brand Name Lithonia Lighting Item Name Vapor Tight Fixture
Type Linear, Rectangular Voltage Rating 120 - 277 V
Fixture Wattage 33 W Lamp Type LED
Housing Finish Light Gray Series XVML
Color Temperature 5000 K Color Rendering Index (CRI) 80
Lens Type Frosted Polycarbonate Lumens 3500 lm
Enclosure Type IP65, IP66 Mounting Type Surface/Suspended
Housing Material Polycarbonate Dimensions 47-13/16 in L x 3-1/4 in W x 2-7/8 in H
Includes Mounting Hardware Standards DLC Listed, cULus Listed
Application For Outdoor Venues, Canopies, Locker Rooms, Indoor and Wet Location uses UPC 191723621945

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok