Abbotsford
yklxvmll485000lmmv40k

ACUITY 262EYT 47-13/16 inch 5000LM 4000K 120-277V XVML Series LED Vapor-Tight Fixture

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:262EYT

Description

Experience the savings. Feel the value. The XVML LED vapor-tights from Lithonia Lighting® provide a cost-efficient enclosed-and-gasketed fixture designed specifically for demanding environments. The XVML LED vapor-tight is an easy-to-install, low-cost solution for wet locations and stands up to dust and dirt with its IP66 rating.UL/C-UL listed to US and Canadian Safety Standards. For use in wet locations under covered ceilings. For use in ambient temperatures from -4°F (-20°C) to 104°F (40°C). IP65 and IP66 rated. Junction Box mount rated IP65. This unit meets FCC Non-Consumer Class A (277v) and Consumer Class B (120V) limits.

Specifications

Brand Name Lithonia Lighting Item Name Vapor Tight Fixture
Voltage Rating 120 - 277 V Fixture Wattage 49 W
Lamp Type LED Housing Finish Light Gray
Series XVML Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Frosted Polycarbonate
Lumens 5000 lm Enclosure Type IP65, IP66
Mounting Type Surface or Ceiling or Wall Housing Material Polycarbonate
Dimensions 47-13/16 in L x 3 in W x 4-1/2 in H Standards cULus, DLC Certified
Application For Outdoor Venues, Canopies, Locker Rooms, Passageways, Under Eaves, Covered Patios, Open Bays UPC 191723621952

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok