cfishe454hounv14ebgenrs

PHILIPS LIGHTING 46 inch 54W 120-277V 4-Lamp T5HO SHE Fluorescent High Bay Luminaire with Generic Electronic Ballast

In Stock
Price $119.84 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:912401317494

Description

The SHE Fluorescent High Bay luminaire features 95% reflective aluminum reflectors and a solid enclosure design for an efficient alternative in industrial lighting applications.

Specifications

Brand Name Day-Brite CFI Sub Brand Day-Brite
Item Name Fluorescent High Bay Fixture Voltage Rating 120 V
Lamp Type T5HO Fluorescent Number of Lamps 4
Mounting Type Suspended Includes 6 ft Cord

Packages

1 - UNIT = (1) 30 - SKID - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok