Abbotsford
cfiapx454hounva14ebwtr

PHILIPS LIGHTING 912400389930 54W 120V-277V 4-Lamp T5HO APX Linear High Bay Electronic Ballast with White Reflector, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400389930

Description

The Philips Day-Brite / Philips CFI APX linear high bay is a sealed, gasketed enclosed IP67 luminaire that can be used in many different applications ranging from warehouses to vandal resistant and food processing.

Specifications

Brand Name Day-Brite CFI Item Name Fluorescent Linear High Bay Luminaire
Type Direct Distribution, Rectangular Voltage Rating 120 - 277 V
Fixture Wattage 216 W Lamp Type T5HO Fluorescent
Length 51.91 in Series APX
Lamp Wattage 54 W Number of Lamps 4
Lens Type High Impact Acrylic Reflector Type White Specular Aluminum
Ballast Type (1) 4-Lamp Electronic Enclosure Type IP67, NEMA 4X
Mounting Type Suspended/Surface Housing Material Fiberglass Reinforced Polyester
Color White Width 14.61 in
Height 3.18 in Temperature Rating 25 °C
Standards Energy Star Certified, California Proposition 24 Compliant Application For Warehouses to Vandal Resistant and Food Processing
UPC 734340964493

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok