PHILIPS LIGHTING 912401260349 54W 120V-277V 6-Lamp T5HO APX Linear High Bay Electronic Ballast with White Reflector, White
Description
The Philips Day-Brite / Philips CFI APX linear high bay is a sealed, gasketed enclosed IP67 luminaire that can be used in many different applications ranging from warehouses to vandal resistant and food processing.
Specifications
Brand Name | Day-Brite CFI | Item Name | High Bay Fixture |
Type | Linear | Voltage Rating | 120 - 277 V |
Fixture Wattage | 54 W | Lamp Type | T5HO Fluorescent |
Length | 51.91 in | Series | APX |
Lamp Wattage | 54 W | Lamp Base | G5 Miniature |
Number of Lamps | 6 | Lens Type | High-Impact Acrylic |
Ballast Type | Electronic | Enclosure Type | IP66, IP67 and NEMA 4X |
Housing Material | Fiberglass Reinforced Polyester | Color | White Reflector |
Width | 13.6 in | Height | 5.94 in |
Temperature Rating | 25 °C | Standards | cETLus Listed, NSF Certified |
Application | For Warehouses to Vandal Resistant and Food Processing |
Packages
1 - UNIT - 1 |