PHILIPS LIGHTING 4 ft 54W 120V Canlyte FH4 SML Series Smart TriLyte 6 Lamp High Bay, T5HO, White
Description
"FH4C4DXX454120CZ"
Specifications
Brand Name | Day-Brite CFI | Item Name | High Bay Fixture |
Type | Downlight, Narrow | Voltage Rating | 120 V |
Lamp Type | T5HO Fluorescent | Housing Finish | White |
Length | 4 ft | Series | FH |
Lamp Wattage | 54 W | Number of Lamps | 4 |
Reflector Type | Countoured Miro IV Reflector | Ballast Type | <10% THD |
Mounting Type | Stem/Surface/Chain | Width | 17 in |
UPC | 781370827120 |
Packages
1 - UNIT - 1 |