Abbotsford
cfifh4c4dxx454347pv

PHILIPS LIGHTING 4 ft 54W 347V Canlyte FH4 SML Series Smart TriLyte 6 Lamp High Bay, T5HO, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912401311086

Description

"FH4C4DXX454347PV"

Specifications

Brand Name Day-Brite CFI Item Name High Bay Fixture
Type Downlight, Narrow Voltage Rating 347 V
Lamp Type T5HO Fluorescent Housing Finish White
Length 4 ft Series FH
Lamp Wattage 54 W Number of Lamps 4
Reflector Type Countoured Miro IV Reflector Ballast Type <10% THD
Mounting Type Stem/Surface/Chain Width 17 in
UPC 781370631482

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok