PHILIPS LIGHTING 4 ft 54W 120/277V Canlyte FH4 SML Series Smart TriLyte 6 Lamp High Bay, T5HO, White
Description
TriLyte offers the cost-effective benefits of fluorescent lamps, including quality lighting, superior energy efficiency and occupancy sensing capabilities. Unlike most luminaires in its category, TriLyte also features a streamlined aesthetic design that makes a difference when appearance is important.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | Fluorescent High Bay Fixture | Type | Heavy Duty, Direct Light |
Voltage Rating | 120 - 277 V | Fixture Wattage | 216 W |
Lamp Type | T5HO Fluorescent | Housing Finish | Baked Polyester Powder Coated |
Length | 4 ft | Series | Trilyte |
Lamp Wattage | 54 W | Number of Lamps | 4 |
Reflector Type | Contoured Specular | Ballast Type | (1) 4-Lamp Program Start Electronic |
Mounting Type | Surface | Housing Material | Steel |
Color | White | Width | 17 in |
Height | 2-3/4 in | Standards | cULus Listed |
Application | For Trade/Retail, Recreational and Industrial Applications where Efficiency and Lighting Control are Required | UPC | 781370484408 |
Packages
1 - UNIT - 1 |