PHILIPS LIGHTING 912401311224 6 Lamp 347V 54W Canlyte Trilyte T5 High Output
Description
The Philips Day-Brite / Philips CFI TriLyte industrial is a heavy duty surface mount luminaire offering the cost-effective benefits of fluorescent lamps, including quality lighting, energy efficiency and occupancy sensing capabilities. Unlike most luminaires in its category, TriLyte also features a streamlined aesthetic design.
Specifications
Brand Name | Day-Brite CFI | Item Name | Fluorescent High Bay Fixture |
Type | Heavy Duty, Direct, No Shielding | Voltage Rating | 347 V |
Lamp Type | T5HO Fluorescent | Housing Finish | Baked Polyester Powder Coated |
Length | 4 ft | Series | TriLyte |
Lamp Wattage | 54 W | Number of Lamps | 6 |
Reflector Type | Contoured Specular Inside | Ballast Type | Pulse Start Electronic |
Mounting Type | Surface | Housing Material | 20 ga Cold Rolled Steel |
Width | 23.125 in | Height | 2.75 in |
Standards | cCSAus Certified | Application | For Trade/Retail, Recreational and Industrial Applications where Efficiency and Lighting Control are Required |
UPC | 781370631024 |
Packages
1 - UNIT - 1 | 12 - SKID - 12 |