PHILIPS LIGHTING 46 inch 54W 120-277V 6-Lamp T5HO SHE Fluorescent High Bay Luminaire with Generic Electronic Ballast
Description
The SHE Fluorescent High Bay luminaire features 95% reflective aluminum reflectors and a solid enclosure design for an efficient alternative in industrial lighting applications.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent High Bay Fixture |
Type | Rectangular | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 324 W | Lamp Type | T5 Fluorescent |
Length | 48 in | Series | SHE |
Lamp Wattage | 54 W | Number of Lamps | 6 |
Mounting Type | Surface Suspended |
Packages
1 - UNIT - 1 | 20 - SKID - 20 | 26 - SKID - 26 |