BJ TAKE 76006 Fluorescent High Bay Fixture 120 - 277 VAC, Direct Light Outlet, Symmetric, Non-Dimmable
Description
DF-series NEMA-1 junction or pull box made of mild steel. Enclosure is finished with ANSI/ASA 61 grey heat fused powder paint, electrostatically applied on a pre-treated base. It is suitable for surface mounting with the standard screw cover. The cover can be easily removed and is secured by 4-screws. All four sides have concentric knockouts. Internal mounting holes are provided.
Specifications
Brand Name | BJ Take | Item Name | Fluorescent High Bay Fixture |
Type | Direct Light Outlet, Symmetric, Non-Dimmable | Voltage Rating | 120 - 277 VAC |
Lamp Type | T5 Fluorescent | Lamp Wattage | 54 W |
Lamp Base | G5 Miniature Bi-Pin | Number of Lamps | 6 |
Reflector Type | Aluminum | Ballast Type | Standard Electronic |
Mounting Type | Surface | Color | White |
Includes | Control Unit, Protective Cover, 10 ft Cord | Application | For Contractor |
Packages
1 - UNIT - 1 |