BJ TAKE 75999 Fluorescent High Bay Fixture 120 - 277 VAC, Direct Light Outlet, Symmetric, Non-Dimmable
Description
Contractor-grade fluorescent high bay with surface and suspended mount. It has high ballast factor, full white aluminium 92% reflector and speedy hanger. Pre-painted, high reflectance white body is precision bent for added strength and rigidity. Welded end brackets with powder coated white finish for superior durability. Knockouts provide easy through wiring for row-mounted applications. High-reflectance white steel reflector standard. Suitable for manufacturing, storage areas and warehouse facilities applications.
Specifications
Brand Name | BJ Take | Item Name | Fluorescent High Bay Fixture |
Type | Direct Light Outlet, Symmetric, Non-Dimmable | Voltage Rating | 120 - 277 VAC |
Lamp Type | T5 Fluorescent | Lamp Wattage | 54 W |
Lamp Base | G5 Miniature Bi-Pin | Number of Lamps | 3 |
Reflector Type | Aluminum | Ballast Type | Standard Electronic |
Mounting Type | Surface | Color | White |
Includes | Control Unit, Protective Cover, 10 ft Cord | Application | For Contractor |
Packages
1 - UNIT - 1 |