BJ TAKE 65145 Fluorescent High Bay Fixture 120 - 277 VAC, Direct Outlet, Symmetric, Superior
Description
DF-series NEMA-1 junction or pull box made of mild steel. Enclosure is finished with ANSI/ASA 61 grey heat fused powder paint, electrostatically applied on a pre-treated base. It is suitable for surface mounting with the standard screw cover. The cover can be easily removed and is secured by 4-screws. All four sides have concentric knockouts. Internal mounting holes are provided.
Specifications
Brand Name | BJ Take | Item Name | Fluorescent High Bay Fixture |
Type | Direct Outlet, Symmetric, Superior | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 216 W | Lamp Type | T5 Fluorescent |
Length | 1318.26 mm | Lamp Wattage | 54 W |
Lamp Base | G5 Miniature Bi-Pin | Number of Lamps | 4 |
Ballast Type | Standard Electronic | Enclosure Type | IP67, NEMA 4X |
Mounting Type | Pendant | Housing Material | Plastic |
Color | White | Width | 370.84 mm |
Height | 149.86 mm | Includes | Control Unit, Protective Cover, 6 ft Cord |
Packages
1 - UNIT - 1 |