BJ TAKE 65225 Fluorescent High Bay Fixture 120 - 277 VAC, Direct Light Outlet, Symmetric, Superior, Dimmable
Description
DF-series NEMA-1 junction or pull box made of mild steel. Enclosure is finished with ANSI/ASA 61 grey heat fused powder paint, electrostatically applied on a pre-treated base. It is suitable for surface mounting with the standard screw cover. The cover can be easily removed and is secured by 4-screws. All four sides have concentric knockouts. Internal mounting holes are provided.
Specifications
Brand Name | BJ Take | Item Name | Fluorescent High Bay Fixture |
Type | Direct Light Outlet, Symmetric, Superior, Dimmable | Voltage Rating | 120 - 277 VAC |
Lamp Type | T5 Fluorescent | Lamp Wattage | 54 W |
Lamp Base | G5 Miniature Bi-Pin | Number of Lamps | 6 |
Ballast Type | Standard Electronic | Enclosure Type | IP67, NEMA 4X |
Mounting Type | Pendant | Color | White |
Width | 370.84 mm | Height | 149.86 mm |
Includes | Control Unit, 6 ft Cord |
Packages
1 - UNIT - 1 |