Abbotsford
bjtbfhv43lp54wt5unvhl55

BJ TAKE 65558 FIXT FLOUR 3LMP 54W 4ftT5 VAPOUR PROOF 120-277V

Inventory
Unavailable for order
Manufacturer:BJ TAKE
Manufacturer #:65558

Description

Contractor-grade fluorescent high bay with surface and suspended mount. It has high ballast factor, full white aluminium 92% reflector and speedy hanger. Pre-painted, high reflectance white body is precision bent for added strength and rigidity. Welded end brackets with powder coated white finish for superior durability. Knockouts provide easy through wiring for row-mounted applications. High-reflectance white steel reflector standard. Suitable for manufacturing, storage areas and warehouse facilities applications.

Specifications

Brand Name BJ Take Item Name Vapor Proof High Bay Fixture
Type Superior Grade Voltage Rating 120 - 277 VAC
Lamp Type T5 Fluorescent Length 51.9 in
Lamp Wattage 54 W Number of Lamps 3
Ballast Type Dimmable Enclosure Type IP67
Mounting Type Suspended Housing Material Fiberglass
Width 14.6 in Height 5.9 in
Includes 6 ft Cord Standards NEMA 4X, UL Listed
Application Food Processing Plants and Manufacturing

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok