Abbotsford
eltcb654t5ho347

ELITE LIGHTING 4 ft 54W 347V 6-Lamp CB6-T5HO Series T5 Cool Beam Fluorescent High Bay

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:CB654T5HO347

Description

PRODUCT FEATURES:• Elite's Cool Beam Technology allows ballast to stay cool through ventilation slots on sides, and to maintain 5 year warranty at 55ºC• Full-body construction is formed from 22-gauge steel to ensure rigidity and endurance• Body includes knockouts on top and sides for easy wiring• Reflector is attached to body with 4 screws, and hinges down along with lamps for easy access to ballast• Rotary lamp sockets hold lamps in place and allow for easy relamping• Wireguard is standard white finish and may be combined with lens option• Wireguard and lens option come preinstalled with hinged doorframe for easy access to lamps• Additional options such as motion sensors, emergency ballasts, lamps and wiring all come prewired from factory• 95% reflective premium reflector material is engineered to optimize performance for 93% total fixture efficiency• Post-painted high-gloss enamel finish ensures maximum adhesion and rust resistance

Specifications

Brand Name Elite Lighting Item Name Fluorescent High Bay Fixture
Type Direct Light Outlet, Symmetric, Pendant Voltage Rating 347 V
Lamp Type T5HO Fluorescent Housing Finish Gloss
Lamp Wattage 54 W Lamp Base G5 Miniature Bi-Pin
Number of Lamps 6 Mounting Type Pendant
Color White Width 508 mm
Height 101.6 mm Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok