ACUITY 205W81 54W 4-Lamp 120V-277V IBZ I-BEAM Industrial T5 Fluorescent High Bay (600 SO White Cord, No Plug), White
Description
The I-BEAM fluorescent high bay is an ideal one-for-one replacement of common metal halide high bay systems. Applications include warehousing, commercial facilities and retail. The fluorescent I-BEAM fixture performs at mounting heights from 15'- 30'. Certain airborne contaminants can diminish integrity of acrylic.
Specifications
Brand Name | Acuity Brands | Item Name | Fluorescent High Bay Fixture |
Type | Direct Outlet, Narrow Beam | Voltage Rating | 120 - 277 V |
Fixture Wattage | 216 W | Lamp Type | T5 Fluorescent |
Length | 1221 mm | Lamp Wattage | 54 W |
Lamp Base | G5 Miniature Bi-Pin | Number of Lamps | 4 |
Mounting Type | Pendant | Housing Material | Steel |
Color | White | Width | 337 mm |
Height | 60 mm | Includes | Control Unit |
UPC | 784231216941 |
Packages
1 - UNIT - 1 | 39 - UNIT - 39 |