Abbotsford
cfi2avg232pmwunv12ebopti

PHILIPS LIGHTING 2AVG232-PMW-UNV-1/2EB-IOPA2P32SC 2' 32W 120/277V Fixture Fluorescent Arosio Recessed Industrial Troffer, T8 Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:2AVG232-PMW-UNV-1/2EB-IOPA2P32SC

Description

Architectural recessed direct/indirect lighting for glare free illumination. Suitable for grid inverted T (Nema ā€œGā€) ceilings. Flange type ceilings (Nema ā€œFā€) require independently mounted flange kits (FMA). Fully recessed mounting, suitable for row mounting. Top reflector and end panels are formed together with no gaps. No visible welding, screws, latches, springs, hooks, rivets or plastic supports. Soft white baked enamel finish. Easy ballast access through lamp compartment. Class P, HPF ballasts comply with E Federal Ballast Law (Public Law 100-357,1988). UL listed for damp locations. C.S.A. certified optional. Self-contained fluorescent emergency power pack can be incorporated. Micro-perforated mesh lamp shield provides soft awareness of light source. Soft white overlay on inside of micro-perforated mesh conceals lamp image and balances between reflected and direct light. Swing down lamp shield for easy relamping.

Specifications

Brand Name Day-Brite CFI Item Name Fluorescent Recessed Troffer
Type Arosio, Industrial Voltage Rating 120 - 277 V
Lamp Type T8 Fluorescent Number of Lamps 2
Housing Finish Soft White Lamp Wattage 32 W
Lamp Base G13 Medium Bi-Pin Ballast Type Electronic
Mounting Type Ceiling Dimensions 4 ft L x 2 W ft
Standards cULus, UL Listed, CSA Certified, Damp Locations Application Architectural Direct/Indirect Lighting

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok