cfi2avg2cf40pmwunv12eb

PHILIPS LIGHTING 2 ft 40W 120/277V Fixture Fluorescent Arosio Recessed Industrial Troffer, 2 TT5 Lamp

Not available for order
Price $237.00 / EA Eco fees: $0.15
Manufacturer:SIGNIFY
Manufacturer #:912400346178

Description

"2AVG2CF40-PMW-UNV"

Specifications

Brand Name Day-Brite CFI Item Name LED Troffer
Type Arioso, T-Bar Voltage Rating 120 - 277 V
Fixture Wattage 40 W Lamp Type CF40 Fluorescent
Number of Lamps 2 Housing Finish White
Ballast Type Electronic Lumens 3150 lm
Mounting Type Recessed/Ceiling Housing Material Metal
Dimensions 2 ft L x 2 ft W Standards cULus Listed
Application For Damp Location UPC 734340750119

Packages

1 - UNIT = (1)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok