PHILIPS LIGHTING 912401277229 120/277V 32W Day-Brite® Lighting Paralouver Recessed Lamp, Fixture Troffer Deep 12 Cell
Description
"2LP3GS232-26AL-UNV"
Specifications
Brand Name | Day-Brite CFI | Item Name | Recessed Paralouver |
Voltage Rating | 120 - 277 V | Fixture Wattage | 32 W |
Lamp Type | T8 Fluorescent | Number of Lamps | 2 |
Housing Finish | Baked White Enamel | Mounting Type | Grid Ceiling |
Housing Material | Aluminum | Dimensions | 24 in L x 4-3/8 in H |
Standards | cULus Listed | UPC | 782343678237 |
Packages
1 - UNIT - 1 |