Abbotsford
cfi2tg83320134713eboptis

PHILIPS LIGHTING 3 x 32W 347V Fluorescent Recessed Troffer, 2 ft x 4 ft

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:2TG8332-01-347-1/3-EB

Description

A quality low-profile troffer with specification features for NEMA “G” grid, NEMA “NFG” narrow face grid, NEMA “GR” grid regressed, NEMA “NFSG” narrow faced slot grid, or NEMA “F” flange ceiling types. 3” nominal housing depth, 3-3/16” maximum depth. Smooth rolled edges on all four sides for easy handling. Die-formed one piece housing includes stiffening embosses and provides increased rigidity. Housing is multi-stage phosphate treated for maximum corrosion resistance and finish coat is high reflectance baked white enamel. Lamp pin openings in housing ends for easier relamping (can be relamped without using openings). Integral baffling system to prevent light leaks. Self-contained fluorescent emergency power packs can be incorporated, listed for dry locations. Rotating ring locking lamp holder is standard for secure and positive retention of lamps.

Specifications

Brand Name Day-Brite CFI Sub Brand Day-Brite
Item Name Fluorescent Recessed Troffer Type Low Profile
Voltage Rating 347 V Fixture Wattage 96 W
Lamp Type T8 Fluorescent Number of Lamps 3
Lamp Wattage 32 W Dimensions 48 in W
Application For Indoor Commercial UPC 734340962192

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok