PHILIPS LIGHTING 912400397354 2' 32W 120/277V Philips Day-Brite TG8 Fluorescent Lensed Troffer, 2x4, 2 Lamp Not Included, White
Description
2X4 TG8 Lensed Troffer is a quality low-profile recessed luminaire with around T8 lamps and electronic ballasts. Housing is constructed of pre-painted steel. K.O.s provided in each end cap. Low profile body suitable for damp locations.
Specifications
Brand Name | Day-Brite CFI | Item Name | Fluorescent Troffer |
Type | Low Profile, Grid Ceiling | Voltage Rating | 120 - 277 V |
Fixture Wattage | 96 W | Lamp Type | T8 Fluorescent |
Number of Lamps | 3 | Housing Finish | White |
Lamp Wattage | 32 W | Ballast Type | (1) 3-Lamp Electronic |
Lens Type | #12 Pattern Prismatic Acrylic | Housing Material | Flat Steel |
Dimensions | 4 ft L x 2 ft W x 3-3/16 in H | Standards | cULus Listed |
Application | For Damp Locations |
Packages
1 - UNIT - 1 |