PHILIPS LIGHTING 912401287334 2' 32W 347V Philips Day-Brite TG8 Fluorescent Lensed Troffer, 2x4, 4 Lamp Not Included, White
Specifications
Brand Name | Day-Brite CFI | Item Name | Recessed Fluorescent Lensed Troffer |
Type | T-Bar | Voltage Rating | 347 V |
Lamp Type | T8 Fluorescent | Number of Lamps | 4 |
Housing Finish | White | Series | TG8 |
Lamp Wattage | 32 W | Ballast Type | Electronic |
Dimensions | 4 ft L x 2 W ft | UPC | 781370977375 |
Packages
1 - UNIT - 1 |