PHILIPS LIGHTING 4 ft 32W 120/277V T8 Troffer, White
Description
SpecPlus offers higher quality and more features than any other speci¿cation grade troffer. Full 5 deep body, built-in clips with positive clamping by screws, easy re-lamping, and an extraordinary 1000 sq. inch lens area puts this luminaire in the lead on performance, safety and ease of maintenance.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Recessed Troffer |
Type | Symmetric | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 32 W | Lamp Type | T8 Fluorescent |
Housing Finish | White | Lamp Wattage | 32 W |
Color Temperature | 4000 K | Ballast Type | Electronic |
Lumens | 4300 lm | Housing Material | Steel |
Dimensions | 1219.2 mm L x 610 mm W x 127 mm H | Includes | Control Unit |
Packages
1 - UNIT - 1 |