Abbotsford
peelach24g43212120el

PEERLESS ELECTRIC LACH24G-432-12-120 EL 2 Lamp Four T8 Lamp 120V 32W Peerless Electrical Fixture Fluorescent Troffer

Inventory
Unavailable for order
Manufacturer:PEERLESS ELECTRIC
Manufacturer #:LACH24G-432-12-120 EL

Description

Recessed fluorescent luminaire for T-grid ceilings. Clear acrylic prismatic diffuser (supplied as standard) is held within a hinged steel frame. Cam latch release opens frame for easy servicing; positive action, no springs. Retaining hook prevents the hinged frame from disengaging accidentally when open. No visible hardware. 4 1/4inch deep housing reduces lamp shadow. Rigid die-formed body constructed from code gauge steel. Standard finish is baked white enamel. Instant start electronic ballast, 120V-50/60Hz.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Recessed Troffer
Type T-Grid Voltage Rating 120 V
Lamp Type T8 Fluorescent Number of Lamps 4
Housing Finish White Lamp Wattage 32 W
Ballast Type Electronic Lens Type Acrylic
Housing Material Steel Dimensions 4 ft L x 2 W ft
Standards CSA Certified, UL Listed

Packages

1 - UNIT - 1 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok