ACUITY 657093 2 ft x 4 ft 32W 120-277V Avante Side-Mounted Diffuser T8 2-Lamp
Description
The Avante side-mounted diffuser is for use as general area lighting and for privateoffices. Especially suited for conference rooms, corridors and reception areas where soft distinctive lighting is required
Specifications
Brand Name | Acuity Brands | Item Name | Fluorescent Recessed Troffer |
Type | Direct Light Outlet, Non-Dimmable, Symmetric | Voltage Rating | 120 - 277 V |
Fixture Wattage | 64 W | Lamp Type | T8 Fluorescent |
Number of Lamps | 2 | Housing Finish | Matte White |
Lamp Wattage | 32 W | Lamp Base | G13 Medium Bi-Pin |
Ballast Type | Standard Electronic | Mounting Type | Surface |
Dimensions | 610 mm W x 140 mm H | Includes | Control Unit |
Packages
1 - UNIT - 1 | 14 - Skid = 14 |