ACUITY 138G99 2 ft x 4 ft 32W 347V 2-Lamp GT8 Series General T8 Troffer, White
Description
Low-profile static luminaire provides general illumination for recessed applications; Ideal for restricted plenum spaces. Certain airborne contaminants can diminish integrity of acrylic. Designed exclusively for use with T8 lamps, electronic ballasts and sockets.
Specifications
Brand Name | Lithonia Lighting | Item Name | Fluorescent Troffer |
Type | General Purpose | Voltage Rating | 347 V |
Fixture Wattage | 32 W | Lamp Type | T8 Fluorescent |
Number of Lamps | 2 | Housing Finish | Gloss White |
Series | 2GT8 | Color Rendering Index (CRI) | 80 |
Ballast Type | Instant Start Electronic | Lens Type | #12 Pattern Prismatic Acrylic |
Mounting Type | Recessed | Housing Material | Cold Rolled Steel |
Dimensions | 2 ft L x 2 ft W x 3-1/4 in H | Includes | Integral T-Bar Clips |
Standards | UL Listed, California Title Compliant 20, CSA Certified | Application | For Restricted Plenum Spaces and General Illumination Applications |
UPC | 745973869741 |
Packages
1 - UNIT - 1 | 28 - SKID - 28 |