Abbotsford
ykl2gt8232a12mvoltainp

ACUITY 2 ft x 4 ft 32W 120V-277V 2-Lamp GT8 Series General T8 Troffer, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:198MFC

Description

Low-profile static luminaire provides general illumination for recessed applications; Ideal for restricted plenum spaces. Certain airborne contaminants can diminish integrity of acrylic. Designed exclusively for use with T8 lamps, electronic ballasts and sockets.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Recessed Troffer
Type Direct Light Outlet, Non-Dimmable, Symmetric Voltage Rating 120 - 277 V
Fixture Wattage 64 W Lamp Type T8 Fluorescent
Number of Lamps 2 Housing Finish Matte White
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Lens Type Structured Plastic Mounting Type Ceiling
Dimensions 305 mm W x 83 mm H Includes Control Unit

Packages

1 - UNIT - 1 28 - SKID - 28
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok