Abbotsford
ykl2gt82u316pc1smvoltgeb

ACUITY 2 ft x 4 ft 120V-277V GT8 Series General T8 Troffer, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:989798

Description

Low-profile static luminaire provides general illumination for recessed applications; Ideal for restricted plenum spaces. Certain airborne contaminants can diminish integrity of acrylic. Designed exclusively for use with T8 lamps, electronic ballasts and sockets.

Specifications

Brand Name Lithonia Lighting Item Name Fluorescent Recessed Troffer
Type Grid Trim, General Purpose Voltage Rating 120 - 277 V
Fixture Wattage 62 W Lamp Type T8 Fluorescent
Number of Lamps 2 Housing Finish White
Series 2GT8 Lamp Wattage 31 W
Ballast Type Electronic Housing Material Cold Rolled Steel
Dimensions 4 ft L x 2 ft W x 3-3/16 in D Standards UL Listed
Application Low-Profile Static Luminaries Provides General Illumination for Recessed Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok