ACUITY 2 ft x 4 ft 32W 347V 2-Lamp GT8 Series General T8 Troffer, White
Description
Low-profile static luminaire provides general illumination for recessed applications; Ideal for restricted plenum spaces. Certain airborne contaminants can diminish integrity of acrylic. Designed exclusively for use with T8 lamps, electronic ballasts and sockets.
Specifications
Brand Name | Lithonia Lighting | Item Name | Fluorescent Recessed Troffer |
Type | Instant Start | Voltage Rating | 347 V |
Fixture Wattage | 3 - 32 W | Lamp Type | Fluorescent |
Number of Lamps | 3 | Housing Finish | White |
Series | 2GT8 Series | Lamp Wattage | 32 W |
Lamp Base | Bi-Pin | Ballast Type | Electronic |
Lens Type | #12 Pattern Acrylic | Lumens | 8550 lm |
Mounting Type | Recessed | Housing Material | Steel |
Dimensions | 48 in L x 24 in W x 3-3/16 in D | Standards | CSA Certified |
Application | General Purpose Applications |
Packages
1 - UNIT - 1 | 28 - SKID - 28 |