ACUITY 2 ft x 4 ft 32W 120V-277V 2-Lamp GT8 Series General T8 Troffer (Electronic Ballast Instant Start), White
Description
Low-profile static luminaire provides general illumination for recessed applications; Ideal for restricted plenum spaces. Certain airborne contaminants can diminish integrity of acrylic. Designed exclusively for use with T8 lamps, electronic ballasts and sockets.
Specifications
Brand Name | Acuity Brands | Item Name | Fluorescent Recessed Troffer |
Type | Outlet, Symmetric, Non-Dimmable | Voltage Rating | 120 - 277 V |
Fixture Wattage | 96 W | Lamp Type | T8 Fluorescent |
Number of Lamps | 3 | Housing Finish | White, Matt |
Lamp Wattage | 32 W | Lamp Base | G13 Medium Bi-Pin |
Ballast Type | Standard Electronic | Lens Type | Structured Plastic |
Mounting Type | Ceiling | Housing Material | Steel |
Dimensions | 610 mm L x 305 mm W | Includes | Control Unit |
UPC | 784231012796 |
Packages
1 - UNIT - 1 | 28 - SKID - 28 |