Abbotsford
ykl2gt8432a1234714geb10i

ACUITY 2 ft x 4 ft 32W 347V 4-Lamp GT8 Series General T8 Troffer (Electronic Ballast Instant Start), White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:137G2Y

Description

Low-profile static luminaire provides general illumination for recessed applications; Ideal for restricted plenum spaces. Certain airborne contaminants can diminish integrity of acrylic. Designed exclusively for use with T8 lamps, electronic ballasts and sockets.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Recessed Troffer
Type Outlet, Symmetric, Non-Dimmable Voltage Rating 347 - 347 V
Fixture Wattage 128 W Lamp Type T8 Fluorescent
Number of Lamps 4 Housing Finish White, Gloss
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Lens Type Structured Plastic
Mounting Type Ceiling, Flush Housing Material Steel
Dimensions 1218 mm L x 609 mm W Includes Control Unit
UPC 745973743058

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok