ykl2gt8432a12mvolt14ainp

ACUITY 2 ft x 4 ft 32W 120V-277V 4-Lamp GT8 Series General T8 Troffer, White

In Stock
Price $117.83 / EA Eco fees: $0.15
Qty EA
Manufacturer:ACUITY
Manufacturer #:188NEY

Description

Low-profile static luminaire provides general illumination for recessed applications; Ideal for restricted plenum spaces. Certain airborne contaminants can diminish integrity of acrylic. Designed exclusively for use with T8 lamps, electronic ballasts and sockets.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Recessed Troffer
Type Outlet, Symmetric, Non-Dimmable Voltage Rating 120 - 277 V
Fixture Wattage 128 W Lamp Type T8 Fluorescent
Number of Lamps 4 Housing Finish White, Matt
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Ballast Type Conventional/Low-Loss Compensated Lens Type Structured Plastic
Mounting Type Ceiling Housing Material Aluminum
Dimensions 610 mm L x 305 mm W x 83 mm H Includes Control Unit
UPC 745976492663

Packages

28 - SKID - 28
This website uses cookies to ensure you get the best experience on our website. Read more
Ok