Abbotsford
ykl2pm3ngb2u3169ldmvoltg

ACUITY 2 ft x 2 ft 120/277V 9-Cell Grid 2PM3N Series PARAMAX Parabolic Troffer

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:872484

Description

High-performance parabolic luminaires for superior light control, visual comfort and light cutoff in open area applications. Construction: Designed exclusively for use with T8 lamps, electronic ballasts and sockets. Housing formed from 20-gauge CRS. Black reveal provides floating louver appearance. T-hinges die-formed for maximum strength. Latches spring-loaded, concealed in reveal. Louvers formed from anodized aluminum. No asbestos is used in this product. Finish: Five-stage iron-phosphate pretreatment ensures superior paint adhesion and rust resistance. Painted parts finished with high-gloss, baked white enamel. Electrical: Thermally protected, resetting, Class P, HPF, non-PCB, UL Listed, CSA certified ballast is standard. Ballasts are sound rated A. Luminaire is suitable for damp locations. AWM, TFN or THHN wire used throughout, rated for required temperatures. Listing: UL Listed.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Recessed Troffer
Type Direct Light Outlet, Non-Dimmable, 9 Grid Cell, Symmetric Voltage Rating 120 - 277 V
Fixture Wattage 62 W Lamp Type T8 Fluorescent
Number of Lamps 2 Housing Finish Matte White
Lamp Wattage 31 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Mounting Type Ceiling
Dimensions 609 mm W x 174 mm H Includes Control Unit

Packages

1 - UNIT - 1 20 - SKID - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok