Abbotsford
ykl2rt8b232mvoltadopcsa

ACUITY 185AJH 2 ft x 4 ft 120-277V 2-Lamp 2RT8B Series Volumetric Recessed Lighting

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:185AJH

Description

Intended use: RT8B is designed for applications that require the extremely energy efficient delivery of comfortable volumetric light from a lay-in fixture that is appealing and shallow in depth and where room-side ballast access is required. Ideal for offices, schools, hospitals and numerous other commercial applications. Optical system: Delivers volumetric lighting by filling the entire volume of space with light, providing the ideal amount to walls, cubicles, work surfaces and people. Luminous characteristics are carefully managed at high angles, distributing just enough intensity to deliver the volumetric effect. 98% reflective Alanod MIRO® silver optical assembly efficiently redirects lamp output to the refractor. Regressed refractive system obscures and softens the lamp and smoothly washes the reflector with light. Linear faceted reflector softens and distributes light into the space and minimizes the luminance ratio between the fixture and the ceiling. Mechanical cut-off across the reflector and fresnel refraction along the refractor provide high angle shielding and a quiet ceiling. Sloped endplates provide a balanced fixture to ceiling ratio while enhancing the perception of fixture depth. Construction: Impact modified acrylic prismatic refractor. One-piece, vacuumed formed PETE (poly-ethylene) trim with embossed facets. Fixtures may be mounted end-to-end. Electrical system: High-efficiency, CEE qualified, instant-start, 10% THD, universal voltage and sound rated A are available as quick-ship items. Optional program-start and step dimming ballasts available. Designed and optimized for use with CEE (Consortium for Energy Efficiency) qualified, high-lumen, long life T8 lamps and energy-efficient electronic ballasts. Maintenance: Lamps accessed by unlatching trim and allowing it to hinge open for easy maintenance. Ballast is accessed from below by removing channel cover. Listing: UL Listed (standard). Optional: Canada CSA or cUL. Mexico NOM..

Specifications

Brand Name Acuity Brands Item Name Troffer
Type Direct Outlet, Symmetric Voltage Rating 120 - 277 V
Lamp Type T8 Fluorescent Number of Lamps 2
Housing Finish Matte Lamp Wattage 32 W
Lamp Base G13 Medium Bi-Pin Ballast Type Electronic
Housing Material Plastic Dimensions 1218 mm L x 610 mm W x 81 mm H
Includes Lamp, Control Unit Standards UL, cUL Listed, CSA Certified
Application For Light Line Configuration

Packages

1 - UNIT - 1 28 - SKID - 28
This website uses cookies to ensure you get the best experience on our website. Read more
Ok