ACUITY 138TPC 1 ft x 4 ft GT8 Series Static T8 Troffer with #12 Pattern Acrylic Diffuser, White
Description
Static T8 fixtures provide general illumination for recessed applications; idea for restricted plenum spaces. Designed exclusively for use with T8 lamps, electronic ballasts and sockets.
Specifications
Brand Name | Acuity Brands | Item Name | Fluorescent Recessed Troffer |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 347 V |
Fixture Wattage | 64 W | Lamp Type | T8 Fluorescent |
Number of Lamps | 2 | Housing Finish | Gloss White |
Lamp Wattage | 32 W | Lamp Base | G13 Medium Bi-Pin |
Ballast Type | Standard Electronic | Lens Type | Acrylic Diffuser |
Mounting Type | Wall | Dimensions | 610 mm W x 82 mm H |
Includes | Control Unit |
Packages
1 - UNIT - 1 | 36 - UNIT - 36 |