ACUITY 104VV9 1 ft x 4 ft GT8 Series Static T8 Troffer with #12 Pattern Acrylic Diffuser, White
Description
Static T8 fixtures provide general illumination for recessed applications; idea for restricted plenum spaces. Designed exclusively for use with T8 lamps, electronic ballasts and sockets.
Specifications
Brand Name | Lithonia Lighting | Item Name | Fluorescent Recessed Troffer |
Voltage Rating | 120 - 277 V | Fixture Wattage | 32 W |
Lamp Type | T8 Fluorescent | Number of Lamps | 2 |
Housing Finish | High Gloss White | Series | GT8 |
Ballast Type | Electronic | Lens Type | #12 Pattern Acrylic |
Mounting Type | Static Recessed | Housing Material | Flush Aluminum |
Dimensions | 4 x 1 ft | Includes | Integral T-Bar Clips |
Standards | UL, cUL Listed, CSA Certified, NOM Certified | Application | For Restricted Plenum Spaces |
Packages
1 - UNIT - 1 | 40 - UNIT - 40 |