yklgt8f232a12mvolt10is

ACUITY 989802 1’ x 4’ GT8 Series Static T8 Troffer with #12 Pattern Acrylic Diffuser, White

Availablefor Backorder
Price $179.00 / EA Eco fees: $0.15
Qty EA
Manufacturer:ACUITY
Manufacturer #:989802

Description

Static T8 fixtures provide general illumination for recessed applications; idea for restricted plenum spaces. Designed exclusively for use with T8 lamps, electronic ballasts and sockets.

Specifications

Brand Name Acuity Brands Item Name Fluorescent Recessed Troffer
Type Direct Light Outlet, Symmetric Voltage Rating 120 - 277 V
Fixture Wattage 64 W Lamp Type T8 Fluorescent
Number of Lamps 2 Housing Finish Gloss White
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Lens Type Transparent Plastic
Dimensions 48 in L x 305 mm W x 114 mm H Includes Control Unit

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok